70" x 7" Pilaster Toilet Partition, Baked Enamel Steel, White
Mfr # 40-91370794-29
Zoro # G6314411
product price:Â $180.99
/ea
Free Shipping & Returns
Key Features
Type
Pilaster
Material of Construction
Baked Enamel Steel
Partition Color Family
Whites
Color
White
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
40-91370794-29
Zoro #
G6314411
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Height
70 in
Thickness
1 1/4 in
Overall Width
7 in
Overall Height
70 in
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 7 in, Overall Height 70 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color White, Hardware Pieces Included 7 in x 4 in Stainless Steel Shoe, Floor Mounted Mounting Kit, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal-Resistant, Mounting Type Floor Anchored, Finish Smooth Semi Gloss, Inner Core Type Honeycomb, Product Type Bathroom Partition Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.