
Miniature Circuit Breaker, NDB2 Series, 16A, 1 Pole, 240V AC, 10kA, C Curve
Mfr # NDB2-63C16-1
Zoro # G411376180
product price:Â $8.69
/eaKey Features
Series
NDB2
AC Voltage Rating
240V AC
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NDB2-63C16-1
Zoro #
G411376180
UPC #
813101023508
Country of Origin
China
Dimensions
Width
17.6 mm
Depth
60.1 mm
Height
81.5 mm
Details
Item
Miniature Circuit Breaker
Series
NDB2
Amps
16A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
Instantaneous Trip
Instantaneous
Terminal Connection
Screw
DC Voltage Rating
60V DC
Curve Type
C
Description
NDB2-63C16-1 one pole 16 Amp MCB DIN rail circuit breaker, MCB mini circuit breaker, rated for UL1077 supplemental applications. This DIN rail breaker is a thermal magnetic MCB breaker used in 240V AC and 60V DC circuits. Features include 18 mm wide footprint, DIN rail mounting, a visual LED indication when tripped, C trip curve for typical inductive loads, overload and short-circuit protection, easy to wire screw clamp MCB terminations, RoHS compliant, and superior 10kA interrupt capacity. Certificates and standards include UL1077, IEC60898-1, GB 10963.1 and UL1077,TUV, CE, CCC. NDB2-63C16-1 is a 16 amp MCB DIN rail circuit breaker.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.