Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Flange Bolt, 45 mm L

  • Mfr # 0000-182741-50

  • Zoro # G403980715


product price: $224.99
/ea
Free Shipping & Returns

Key Features

12 Point Drive
System of Measurement
Metric
Screw Head Type
Button Flanged
Fastener Length
45 mm
Thread Direction
Right Hand
Head Style
Flange Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0000-182741-50
Zoro #
G403980715
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M12
Fastener Length
45 mm

Details

System of Measurement
Metric
Screw Head Type
Button Flanged
Drive
12 Point
Thread Direction
Right Hand
Item
Flange Bolt
Head Style
Flange Hex
Type
12-Point Flange Screw
Thread Type
Coarse

Description

ASMC Industrial offers a comprehensive selection of industrial, automotive, and construction fasteners. Our parts are of high-quality at low prices. Products are guaranteed to meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape, which can vary from lot to lot.

Features
  • 50 Piece
Specifications
  • Fastener Type: 12-Point Flange Screw
  • Size: M12 x 1.75 x 45
  • Diameter/Nominal Size: M12
  • Length: 45
  • System of Measurement: Metric
  • Material: Alloy Steel
  • Finish: Thermal Black Oxide
  • Thread Pitch: 1.75
  • Thread Pitch Type: Coarse
  • Thread Direction: Right
  • Head Type: 12-Point with Flange
  • Drive Type: External 12-Point
  • Property Class: 12.9
  • Weight: 5.47 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.