Sheet Metal Screw, Steel Flange Hex Head Hex Drive, 2000 PK

  • Mfr # 0000-212549-2000

  • Zoro # G915758697


product price:  $1,215.99
/pk 2000, $0.61/ea
Free Shipping & Returns

Key Features

Flange Hex Head
Hex Drive
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0000-212549-2000
Zoro #
G915758697
UPC #
600920073889
Country of Origin
China

Details

Head Type
Flange Hex
Material
Steel
Item
Sheet Metal Screw
Drive
Hex

Description

ASMC Industrial Offers a comprehensive selection of industrial automotive and construction fasteners. Our parts are of high-quality at low prices. Products meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape which can vary from lot to lot. Features -2000 Piece Specifications. Fastener Type: Sheet Metal Screw Hex Washer Head Type AB. Size: 1/4-14 x 1. Diameter/Nominal Size: 1/4. Length: 1. Material: Low Carbon Steel. Finish: Zinc Plated. Thread Pitch: 14. Thread Direction: Right. Head Type: Hex Washer. Drive Type: External hex. Thread Coverage: Full. Screw Type: AB. Weight: 30.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products