Shop ZORO SELECT
See all product information
Create Account
HHCS, 1/2", 5/16"-18, Steel, PK1950
- Mfr # HCI50310050-1950P
- Zoro # G023557533
product price:Â
$
205.99
/pk of 1950, $0.11/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Rockwell Hardness
HRC25
Finish
Plain
Tensile Strength
85,000 psi
Head Height
13/64 in
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50310050-1950P
- Zoro #
- G023557533
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC25
- Finish
- Plain
- Tensile Strength
- 85,000 psi
- Includes Nut
- No
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Material
- Steel
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 5
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1/2 in
- Head Height
- 13/64 in
- Head Width
- 1/2 in
- Thread Size
- 5/16"-18
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1/2 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 1950
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.