Shop ASPEN
See all product information
Create Account
Silent+ Mini Aqua Gen 5 Condensate Pump, Ultra Quiet 16dB, Variable Speed, 5th Gen Tech
- Mfr # FP3420/MG
- Zoro # G523525902
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
dBA
16
BTU
136,000
Color
Aqua
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP3420/MG
- Zoro #
- G523525902
- UPC #
- 686046559988
- Country of Origin
- China
Details
- dBA
- 16
- BTU
- 136,000
- Item
- Condensate Pump
- Color
- Aqua
Description
CONDENSATE REMOVAL PUMP The Silent+Mini Aqua keeps its sleek and slender form offering unparalleled installation flexibility. It fits neatly into trunking and inside mini split units. Packed with our proven 5th Gen Technology, it’s unbeatable silence - a barely audible 16dB(A)*, combined with intelligent, adaptive flow rates - further extends pump life, maximizes reliability and improves energy efficiency. A versatile, silent mini pump that is perfect for smaller commercial and domestic applications, where quiet is needed. Engineered for Silence.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.