Silent+ Mini White Gen 5 Condensate Pump, Ultra Quiet 16dB, Variable Speed, 5th Gen Tech
- Mfr # FP3400/MG
- Zoro # G623525901
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
Color
White
dBA
16
BTU
157,000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP3400/MG
- Zoro #
- G623525901
- UPC #
- 686046560496
- Country of Origin
- Thailand
Details
- Color
- White
- dBA
- 16
- BTU
- 157,000
- Item
- Condensate Pump
Description
CONDENSATE REMOVAL PUMP The Aspen Silent+ Mini White Gen 5 sets the new benchmark in condensate removal for mini-split systems. Delivering whisper-quiet operation at just 16dB(A)-this next-generation pump incorporates Aspen’s proven 5th Gen variable speed technology to intelligently match performance to system demand. Engineered for Silence.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.