Shop ASPEN
See all product information
Create Account
Silent+ Mini Orange Gen 5 Condensate Pump, Ultra Quiet 16dB, Variable Speed, 5th Gen Tech
- Mfr # FP3430/MG
- Zoro # G423525897
product price:Â
$
337.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
BTU
136,000
dBA
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP3430/MG
- Zoro #
- G423525897
- UPC #
- 686046559995
- Country of Origin
- Malaysia
Details
- Color
- Orange
- BTU
- 136,000
- dBA
- 16
- Item
- Condensate Pump
Description
CONDENSATE REMOVAL PUMP The world’s No.1 Orange mini pump is now better than ever. Using our proven 5th Gen Technology, the Silent+ MiniOrange boasts sound levels as low as 16dB(A)*. So quiet it eliminates the need for additional noise or vibration dampers. Perfect for ducted units; floor standing & chassis units; high wall split systems. Ideally installed within a ceiling void or similar area. Engineered for Silence.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.