Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, Mechanical, Privacy

  • Mfr # 4602LN MO 613E

  • Zoro # G4566660


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Electrical/Mechanical
Mechanical
Series
Yale(R) 4600
Backset
2 3/4 in
Number of Pins
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4602LN MO 613E
Zoro #
G4566660
UPC #
-
Country of Origin
Mexico

Dimensions

Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Electrical/Mechanical
Mechanical
Series
Yale(R) 4600
Backset
2 3/4 in
Number of Pins
6
Number of Keys
0
ADA Compliant
Yes
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Lockset Finish
Dark Bronze
Lockset Grade
2
Strike Type
Curved Lip
Lockset Handle Type
Lever
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Cylindrical
Key Type
Not Keyed
Ligature Resistant
No
Keyway Type
None
Mortise / Cylindrical
Cylindrical
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Locking/Unlocking Access - Outside
Not Lockable
Locking/Unlocking Access - Inside
Push Button
Lockset Type
Mechanical
Visual Indicator Message
No Message
Trim Plate Shape
Round
Hand Orientation
Non-Handed
Application
Commercial
Includes Core
Core Not Included
ANSI Grade
2
Lockset Function ANSI Code
F76A
Lockset Style
Standard - Monroe

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Lockset Finish Dark Bronze, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Item Door Lever Lockset, Number of Pins 6, Series Yale(r) 4600, Strike Type ANSI

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.