Manual, Hydraulic, GAV 2731, Door Closer, Heavy Duty Interior and Exterior, Gray

  • Mfr # 2731 x 689 GAV

  • Zoro # G5413147


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Heavy Duty
Closer Series
GAV 2731
Closer Type
Non-Hold Open
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2731 x 689 GAV
Zoro #
G5413147
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Housing Depth
2 7/8 in
Housing Height
2 7/8 in
Housing Length
13 in
Exterior Door Width
48 in
Interior Door Width
54 in
Spring Size
Adjustable 1 to 6
Interior Door Width - Maximum
54 in
Length Between Mounting Holes
12 in
Spring Size - Minimum
1
Spring Size - Maximum
6
Exterior Door Width - Maximum
48 in
Height Between Mounting Holes
3/4 in

Details

Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Heavy Duty
Closer Series
GAV 2731
Closer Type
Non-Hold Open
Color
Gray
Finish
Aluminum Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Fire Rating - Door Hardware
3 hr
Arm Type
Parallel
ADA Compliant
Yes
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL Listed, ULC Listed
Mounting Hardware
Included
Arm Material
Steel
Includes
Adjustable Back Check Valve, Closing Speed Valve, Latching Speed Valve
Projection from Wall
2 1/8 in
Max. Door Opening
120 Degrees to 180 Degrees
Ligature Resistant
No
Category Type
Parallel Arm
Series
2731
Door Handing
Non-Handed
Features
Full Plastic Cover
For Use With
Interior and Exterior Doors
Mounting Style
Regular, Parallel Arm and Top Jamb
Includes Hardware
Hardware Included
Performance Grade
1
Interior/Exterior Use
Interior/Exterior
Door Opening - Maximum
180 Degrees
Operation Style
Manual
Closer Cycles
25,000,000
ANSI/BHMA Finish
Aluminum Painted
Product Type
Door Closer
Spring Type
Adjustable
Projection
2 1/8 in
Compatible Brand
ACCENTRA
Ligature-Resistant
Not Ligature-Resistant
Door Opening - Minimum
120 Degrees
Fire Rating
3 hr

Description

Door Closer, GAV 2731 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL Listed, ULC Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Parallel, Color Gray, Exterior Door Width 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.