Manual, Hydraulic, Yale 2700, Door Closer, Heavy Duty Interior and Exterior, Gray

  • Mfr # 2721T 689

  • Zoro # G5053399


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Yale 2700
Closer Type
Hold Open
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2721T 689
Zoro #
G5053399
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Housing Depth
2-7/8"
Housing Height
2-1/8"
Housing Length
13"
Interior Door Width
48 in
Exterior Door Width
48 in
Spring Size
Adjustable 1 to 6
Spring Size - Maximum
6
Length Between Mounting Holes
12 in
Spring Size - Minimum
1
Interior Door Width - Maximum
48 in
Exterior Door Width - Maximum
48 in
Height Between Mounting Holes
3/4 in

Details

Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Yale 2700
Closer Type
Hold Open
Color
Gray
Finish
Aluminum Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Mounting Hardware
Included
Ligature Resistant
No
Includes
Full Cover, Mounting Template
Arm Type
Parallel
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL Listed, ULC Listed
Max. Door Opening
180 Degrees
ADA Compliant
Yes
Arm Material
Steel
Projection from Wall
2 1/8 in
Category Type
Parallel Arm
Features
Full Plastic Cover
Door Handing
Non-Handed
Series
2721
For Use With
Interior and Exterior Doors
Mounting Style
Tri-Packed
Closer Cycles
25,000,000
Includes Hardware
Hardware Included
Spring Type
Adjustable
Compatible Brand
ACCENTRA
Performance Grade
1
Door Opening - Minimum
85 Degrees
Ligature-Resistant
Not Ligature-Resistant
Product Type
Door Closer
Interior/Exterior Use
Interior/Exterior
Operation Style
Manual
Door Opening - Maximum
110 Degrees
ANSI/BHMA Finish
Aluminum Painted
Projection
2 1/8 in

Description

Door Closer, Yale 2721 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL Listed, ULC Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Parallel, Color Gray, Exterior Door Width 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.