Manual, Hydraulic, Yale 5800, Door Closer, Heavy Duty Interior and Exterior, Gray

  • Mfr # 5811 x 689

  • Zoro # G4813392


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Yale 5800
Closer Type
Hold Open
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5811 x 689
Zoro #
G4813392
UPC #
00682698984185
Country of Origin
Korea, Republic of

Dimensions

Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"
Spring Size
Adjustable 1 to 6
Spring Size - Minimum
1
Spring Size - Maximum
6
Height Between Mounting Holes
2 1/4 in
Length Between Mounting Holes
5 in

Details

Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Yale 5800
Closer Type
Hold Open
Color
Gray
Finish
Aluminum Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Ligature Resistant
No
Projection from Wall
2 1/4 in
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4
Includes
Self Drilling Screws
ADA Compliant
Yes
Arm Type
Regular
Arm Material
Cast Iron
Category Type
Parallel Arm
Series
5800
Door Handing
Non-Handed
Type
Interior/Exterior Institutional
Hand
NH
Mounting Style
Universal, Parallel, Top Jamb and Standard
Product Type
Door Closer
Performance Grade
1
Door Weight - Maximum
254 lb
ANSI/BHMA Finish
Aluminum Painted
Door Opening - Maximum
110 Degrees
Stop Type
Spring
Projection
2 1/4 in
Interior/Exterior Use
Exterior
UL Fire Rating
UL10C
Fire Rating
90 min
Includes Hardware
Hardware Included
Closer Cycles
25,000,000
Ligature-Resistant
Not Ligature-Resistant
Compatible Brand
ACCENTRA
Spring Type
Adjustable
Operation Style
Manual

Description

Door Closer, Yale 5811 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Cast Iron, Arm Type Regular, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.