Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim Exit Device, Aluminum Finish

  • Mfr # 2100-48 689

  • Zoro # G3126569


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Series
Yale 2100
Exit Device Type
Rim
Door Width
48 in
Fits Stile Width
4 1/2 in
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2100-48 689
Zoro #
G3126569
UPC #
-
Country of Origin
United States

Dimensions

Door Width
48 in
Fits Stile Width
4 1/2 in
Door Height - Maximum
84 in
Door Width - Minimum
42 in
Door Thickness - Maximum
3 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Width - Maximum
48 in

Details

Series
Yale 2100
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Aluminum
Fire Rated
No
Grade
1
Item
Exit Device
Standards
ISO 9001, UL Listed, ULC Listed
Electrical/Mechanical
Mechanical
ADA Compliant
Yes
Outside Trim Type
Not Included
Lockset Function
Exit
Lockdown Type
Hex Key Dogging
Exit Bar Style
Touchbar
Product Type
Exit Device
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1
Lockset Type
Mechanical
ANSI/BHMA Finish
Aluminum Painted

Description

Exit Device, Rim, Hex Key Dogging, Mechanical, Grade 1, Aluminum Finish, Door Width 48 in, Series Yale 2100, Fits Stile Width 4 1/2 in, Door Handing Non-Handed, Yes, No, Standards ISO 9001, UL Listed, ULC Listed, Outside Trim Type Not Included, Lockset Function Exit

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.