Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim Pullman Bolt, Exit Device, Bronze 691

  • Mfr # 1800F-48-691

  • Zoro # G2574862


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Series
1800
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
42 in to 48 in
Fits Stile Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1800F-48-691
Zoro #
G2574862
UPC #
094713923374
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
42 in to 48 in
Fits Stile Width
4 1/2 in
Door Height
96 in
Length (In.)
45
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
4 1/2 in
Door Width - Minimum
42 in
Door Height - Maximum
96 in
Door Width - Maximum
48 in

Details

Series
1800
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Bronze
Fire Rated
Yes
Grade
1
Item
Exit Device
Type
Rim
ADA Compliant
Yes
Standards
ISO 9001, UL Listed, UL and cUL Listed, ULC Listed
Performance
Standard Duty
Outside Trim Type
Not Included
Product Type
Exit Device
Exit Bar Style
Touchbar
Fire Rating
3 hr
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Performance Grade
2
ANSI/BHMA Finish
Light Bronze Painted
ANSI Grade
1

Description

Exit Device, Rim, Standard Duty Performance, Grade 1, Bronze Finish, Door Width 42 in to 48 in, Series 1800, Door Height 96 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards ISO 9001, UL Listed, UL and cUL Listed, ULC Listed, Outside Trim Type Not Included, Type Rim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.