Assenmacher Specialty Tools
1/2" Drive, 17mm Metric Socket
Mfr # ASS6500-17
Zoro # G6402387
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Allen
- SAE or Metric Metric
- Overall Length 38mm
- Size 17mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/4" Two Flute Routing End Mill Square 2"L (AMC700102)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, TIALN, RH Spiral, Square, Standard, 1/16 (30607)
- WESTWARD Screw Machine Drill Bit, #36 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TVA7)
- PROTO 3/4 in Drive Impact Socket 21 mm Size 6 pt Deep Depth, Black Oxide (J07521ML)
- ASSENMACHER SPECIALTY TOOLS Extra Long 10Mm Socket (BMW10170)
- CRAFTSMAN Sockets, 11-pc 1/4" Drive SAE 6 Point De (CMMT12050)
- WESTWARD 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points (53YR26)
- DYNAMIC Tools 2-1/4" X 1" Drive, 12 Point Standard Length, Chrome Socket (D099468)
- PROTO 1/4 in Drive, 7mm Triple Square Metric Socket, 12 Points (J4707MN)
- TEKTON 3/8 Inch Drive x 5/16 Inch 6-Point Socket (SHD12008)
- PROTO 1 in Drive, 1 in 6 pt SAE Socket, 6 Points (J10016)
- Assenmacher Specialty Tools Sockets