Shop ASSOCIATED EQUIPMENT

Battery Charger, Output 10.8V, Input 12.2A, Automatic/Manual: Manual

  • Mfr # IBC6008
  • Zoro # G9137631

product price: 
$
1,276.99
/ea
Free Shipping & Returns

Key Features

For Use With Battery Type
AGM, Deep Cycle, EFB, Gel, Lithium
For Battery Voltage
12 V DC
Application
Work Truck
Timer
Microprocessor Controlled
Input Voltage
120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IBC6008
Zoro #
G9137631
UPC #
099684006972
Country of Origin
United States
For Use With Battery Type
AGM, Deep Cycle, EFB, Gel, Lithium
For Battery Voltage
12 V DC
Application
Work Truck
Timer
Microprocessor Controlled
Input Voltage
120V AC
Standards
CEC, cUL, DOE, UL
Charger Function
Boosting, Charging, Maintaining
Features
All Battery Type Safe
Charger Style
Wheeled
Charging Amps @ Voltage
60A @ 12V
Includes
Adjustable Voltage Re-Flash Mode, Clamp Bar for Clamp Storage
Boost Amps @ Voltage
270A @ 12V
Charger Output Voltage
10.8
Automatic/Manual
Automatic
Charge Type
Smart
Charger Input Voltage
105 to 130VAC
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Boost Current @ Voltage
270 A @ 12V
Timer Style
Microprocessor Controlled
Cold Cranking Current @ Voltage
260 A @ 7.2V, 60 A @ 13.8V
Charging Current @ Voltage
60 A @ 12V
Connector Type
Alligator Clip
Maintaining Current @ Voltage
60 A @15.5 V
Cooling Method
Fan
Case Material
Steel, Copper, Vinyl
Item
Battery Charger

Description

Battery Charger, Charger Style Wheeled, For Use With Battery Type AGM, Deep Cycle, EFB, Gel, Lithium, Automatic/Manual Automatic, For Battery Voltage 12 V DC, Boost Current @ Voltage 270 A @ 12V, Charging Current @ Voltage 60 A @ 12V, Maintaining Current @ Voltage 60 A @15.5 V, Charge Type Smart, Charger Function Boosting, Charging, Maintaining, Cold Cranking Current @ Voltage 260 A @ 7.2V, 60 A @ 13.8V, Connector Type Alligator Clip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.