Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Tester, 14-3/4"D, 15" H, Steel, 15"W

  • Mfr # 7136R

  • Zoro # G3041810


product price: $2,427.99
/ea
Free Shipping & Returns

Key Features

Voltage Range
6 to 12V
Includes
(2) AWG 60 in Leads
Display
Digital
Type
Digital
Works With
6V, 8V, 12V Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7136R
Zoro #
G3041810
UPC #
099684006880
Country of Origin
United States

Dimensions

Width (In.)
15 in
Manufacturers Warranty Length
1 yr
Depth (In.)
14 3/4 in
Height (In.)
15 in
Overall Width
15 in
Manufacturer Warranty Length
1 yr
Overall Depth
14 3/4 in
Overall Height
15 in

Details

Item
Battery Tester
Voltage Range
6 to 12V
Includes
(2) AWG 60 in Leads
Display
Digital
Type
Digital
Works With
6V, 8V, 12V Batteries
Load Ranges
1,000 A
Accuracy
1999 Cold Cranking Amps
Probe
Clamps
Cold Cranking Amps
0 to 2000
Amps
0-1999A
Construction
Steel
Resolution
High
Application
Tests 6 Volt / 8 Volt / 12 Volt Heavy Duty Equipment and Automotive Batteries
Gauge
2 AWG
Connection Type
Clamp
Product Type
Battery Load Tester
Batteries Tested
12V, 6V
Digital Display Screen Type
LCD
Load Amperage
1,000 A
Number of Test Leads
2
Minimum Cold Cranking Amperage
0 A
Includes Tester Batteries
Yes
Display Type
Digital
Minimum Input Voltage
0 V DC
Maximum Input Voltage
20 V DC
Maximum Cold Cranking Amperage
2,000 A

Description

Battery Tester, Product Type Battery Load Tester, Overall Width 15 in, Overall Height 15 in, Overall Depth 14 3/4 in, Batteries Tested 12V, 6V, Load Amperage 1,000 A, Maximum Input Voltage 20 V DC, Minimum Input Voltage 0 V DC, Maximum Cold Cranking Amperage 2,000 A, Minimum Cold Cranking Amperage 0 A, Display Type Digital, Number of Test Leads 2, Includes Tester Batteries Yes, Digital Display Screen Type LCD, Manufacturer Warranty Length 1 yr, Includes (2) AWG 60 in Leads

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.