Shop ASSURANCE
See all product information
Create Account
2.7 Mil Polyethylene/EVOH Chemical Resistant Glove, Ambidextrous, 12", 50PK
- Mfr # SSG/11
- Zoro # G424210228
product price:Â
$
338.99
/pk of 50, $6.78/ea
Free Shipping & Returns
Key Features
Glove Size
2XL
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSG/11
- Zoro #
- G424210228
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Silver
Dimensions
- Glove Size
- 2XL
Description
Resistant to over 280 different chemicals, Does not contain latex or chemical accelerators, 2.7mil thick, More commonly used in hazmat situations, Also available in booties, sleeves, and aprons
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.