Shop ASSURANCE
See all product information
Create Account
Unsupported Nitrile, Unlined with Sandpatch Grip, 22 Mil, 12PK
- Mfr # 50-N2272G/XXL
- Zoro # G724202282
product price:Â
$
155.99
/pk of 12, $13.00/ea
Free Shipping & Returns
Key Features
Color
Green
Application
Cleaning Laboratory Analysis Printing Industries Agrochemicals Assembly
Glove Size
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-N2272G/XXL
- Zoro #
- G724202282
- UPC #
- 616314035623
- Country of Origin
- Malaysia
- Color
- Green
- Application
- Cleaning Laboratory Analysis Printing Industries Agrochemicals Assembly
Dimensions
- Glove Size
- 2XL
Description
Provides superior resistance to physical hazards such as cut, puncture, snag and abrasion and many chemical hazards including solvents and oil based chemicals, Unlined to reduce potential of product contamination, Straight cuff adds additional length to protect the forearm from liquid run-off, Sandpatch pattern for an enhanced grip, Chlorinated to harden and cleanse the surface of the glove, Complies with FDA food handling requirements 21 CFR, Part 177, Silicone Free
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.