Shop ASSURANCE
See all product information
Create Account
PVC Dipped Glove with Interlock Liner and Rough Finish, 12" Length
- Mfr # 269606
- Zoro # G124212263
product price:Â
$
7.89
/pr
Sold in multiples of 12Â prs for
$94.68
Key Features
Color
Blue
Glove Materials
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 269606
- Zoro #
- G124212263
- UPC #
- -
- Country of Origin
- Pakistan
- Color
- Blue
- Glove Materials
- Cotton
Dimensions
- Glove Size
- L
Description
PVC coating resist oils: chemicals: and many acids and solvents, Flexibility reduces hand fatigue: and promotes increased productivity, Seamless liner leaves no seams to rub or chafe, Lightweight knit liners enhances ventilation to help keep hands cool and dry, Supple as natural latex: but has the chemical resistance of PVC, Ideal alternative for workers with latex allergies
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.