Unsupported Neoprene/Latex, Flock Lined with Raised Diamond Grip, 28 Mil, 12PK
- Mfr # 9745
- Zoro # G524210852
product price:Â
$
50.49
/pk of 12, $4.21/ea
Key Features
Application
Petrochemical Refining Cleaning Laboratory Analysis Specialty Chemicals
Glove Size
L
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9745
- Zoro #
- G524210852
- UPC #
- 616314005503
- Country of Origin
- Malaysia
- Application
- Petrochemical Refining Cleaning Laboratory Analysis Specialty Chemicals
- Color
- Blue
Dimensions
- Glove Size
- L
Description
Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils, Double dipped so you get the versatile chemical resistance properties of neoprene and the comfort of latex, Straight cuff adds additional length to protect the forearm from liquid run-off , Flock lining provides increased comfort and ease of donning, Raised Diamond pattern for an enhanced grip, Made from component materials that comply with Federal regulations for food contact 21 CFR, 170-199
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.