AST-1452 0.5 in. Nut with Thread Setting Hand Riveter Kit
- Mfr # AST-1452
- Zoro # G003948283
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Size
0.5"
Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AST-1452
- Zoro #
- G003948283
- UPC #
- 745227023523
- Country of Origin
- China
Dimensions
- Size
- 0.5"
Details
- Item
- Thread Repair Kit
- Thread Type
- NPT
Description
Features
- XL model makes setting even extra large rivet nuts like 1/2" and M12 a breeze
- Six interchangeable mandrel/nosepiece sets in Metric and SAE sizes: M8, M10, M12, 5/16", 3/8", and 1/2"
- Tool-Less Quick-Change Head design allows for easy changing of mandrels and nose pieces by hand
- Disassembly of tool never required, unique spring loaded inner hex sleeve automatically locks the rotation of hand installed mandrels
- XL handles and hinge system multiply input force more than any other model
- Size: 0.5"
- Weight: 2.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.