AST-78825 Master Front Wheel Drive Bearing Adapter Kit
- Mfr # AST-78825
- Zoro # G804057658
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Sleeve Plate Size
3"O.D. x 2.5" Long
Sleeve Sizes
2.18 in, 2.5 in, 2.62 in, 2.78 in, 2.82 in, 2.88 in, 2.9 in, 2.96 in, 3.05 in, 3.21 in, 3.28 in, 3.48 in
Sliding Screw Size
GR8 7.5" Long x 0.875" D x 1.25"
Nut Size
3" Long x 0.875" ID x 1.25"
Washer O.D.
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AST-78825
- Zoro #
- G804057658
- UPC #
- 745227024490
- Country of Origin
- China
- Washer O.D.
- 1.5 in
Dimensions
- Sleeve Plate Size
- 3"O.D. x 2.5" Long
- Sleeve Sizes
- 2.18 in, 2.5 in, 2.62 in, 2.78 in, 2.82 in, 2.88 in, 2.9 in, 2.96 in, 3.05 in, 3.21 in, 3.28 in, 3.48 in
- Sliding Screw Size
- GR8 7.5" Long x 0.875" D x 1.25"
- Nut Size
- 3" Long x 0.875" ID x 1.25"
Description
Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home. Durable and reliable construction. Easy to use and convenient designs. Tools for different applications. Affordable prices and value for money.
Features- Master Front Wheel Drive Bearing Adapter Kit
- Type: Bearing Adapter Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.