Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ONYX Nano Impact Wrench, 3/8 in, 5.6 cfm, 150 ft-lb

  • Mfr # 1828

  • Zoro # G422769919


product price: $206.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1828
Zoro #
G422769919
UPC #
-
Country of Origin
Taiwan, Province of China

Description

The Astro Tools 1828 ONYX 3/8 in Nano Impact Wrench - 450ft/lb allows for the shortest profile possible when paired with 3/8 in impact sockets. This makes it ideal for use in restricted spaces such as engine, transmission, and suspension work. It is constructed with 3 forward and 3 reverse settings, a full length of less than 3-7/8 in, and is incredibly light weight at 3 lbs Specifications: Free Speed: 10,500 R. P.M, Hammer Design: Twin Hammer, Max torque: 450 ft-lb, Working torque: 400 ft-lb, Drive Size: 3/8 in, Avg. Air Consumption: 5.6 CFM, Noise Level: 85 dB, Overall Length: 3.85 in, Net Weight: 2.98 lbs, Air Inlet: 1/4 in, Sug. Air Pressure: 90 Psi, Exhaust System: Handle Exhaust. 3/8 in model allows for the shortest profile possible when paired with 3/8 in impact sockets Compact yet powerful design at 450ft/lbs Free Speed: 10500 R. P.M Hammer Design: Twin Hammer Max torque: 450 ft-lb Working torque: 400 ft-lb Drive Size: 3/8 in Avg. Air Consumption.: 5.6 CFM Noise Level: 85 dB Overall Length: 3.85 in Net Weight: 2.98 lbs Air Inlet: 1/4 in Sug. Air Pressure: 90 Psi Exhaust System: Handle Exhaust

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.