Polisher with Pad, 3 in, 5/16 in - 24 TPI Arbor, 2500 rpm, 5 cfm, Pistol Grip
- Mfr # 3043
- Zoro # G422768936
product price:Â
$
102.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3043
- Zoro #
- G422768936
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Pistol Polisher with Pad - 2,500rpm Specifications: Disc Pad Capacity: 3 in.Free Speed: 2,500 RPM.Overall Length: 5-1/2 in. Net Weight: 1.3 lbs. Motor size (h/p): 0.3 hp. Air Inlet Thread NPT: 1/4 in NPT 18 thread. Spindle Thread Size: 5/16 in*24 thread. Air Hose I. D. Size: 3/8 in. Avg. Air C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.