Right Angle Die Grinder Kit, Rotary Burr Set, 8 pcs., 1/4 in Air Inlet, 25,000 rpm

  • Mfr # 1221

  • Zoro # G5029915


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 3/4 in, 5 3/4 in
Air Inlet
1/4 in
Horsepower
0.3 hp
Free Speed
25,000 rpm
Max. Speed
25,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1221
Zoro #
G5029915
UPC #
745227014958
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4 3/4 in, 5 3/4 in
Min. Hose Size
3/8 in
Collet Size
1/4 in

Details

Item
Die Grinder Kit,Rotary Burr Set,8 pcs.
Air Inlet
1/4 in
Horsepower
0.3 hp
Free Speed
25,000 rpm
Max. Speed
25,000 RPM
Grinder Type
Right Angle
Includes
Cylindrical Shape 1/2" x 1", Cylindrical Shape 3/8" x 3/4", Cylindrical radius end 3/8" x 3/4", Cylindrical radius end 1/4" x 5/8", Ball Shape 1/4", Ball Shape 3/8", Tree Shaped radius end 3/8" x 3/4", Tree Shaped radius end 1/2" x 1", 1/4" Shank
Grinder Orientation
Angle
Tool Weight
0.8 lb, 1 lb
Handle Material
Composite
Handle Type
In-Line
Exhaust Location
Front
Switch Type
Lever
Safety Features
Safety Lever
Minimum Speed
20,000 RPM
Features
Compact and Lightweight
Vibration Level
2.5 m/sq sec
Air Pressure
120 psi
Air Consumption
3 cfm
Anti-Vibration Technology
Yes
Power Source
Air Powered

Description

Die Grinder Kit,Rotary Burr Set,8 pcs., Horsepower 0 hp, Collet Size 1/4 in, Grinder Orientation Angle, Air Inlet Connection Size 1/4 in, Max. Speed 25,000 RPM, Air Inlet 1/4 in, Includes Cylindrical Shape 1/2 In. x 1 In., Cylindrical Shape 3/8 In. x 3/4 In., Cylindrical radius end 3/8 In. x 3/4 In., Cylindrical radius end 1/4 In. x 5/8 In., Ball Shape 1/4 In., Ball Shape 3/8 In., Tree Shaped radius end 3/8 In. x 3/4 In., Tree Shaped radius end 1/2 In. x 1 In., 1/4 In. Shank

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.