Zoro Homepage

Sunlight 2000 Lm Rechargeable Cordless Pro Light

  • Mfr # 200SLMAX

  • Zoro # G6863027


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Lumens
700 - 2000 L
Battery Burn Time
2 - 6 hrs
Color Temperature
4000K
Rechargeable
Yes
Waterproof
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200SLMAX
Zoro #
G6863027
UPC #
745227064953
Country of Origin
China

Details

Lumens
700 - 2000 L
Battery Burn Time
2 - 6 hrs
Color Temperature
4000K
Rechargeable
Yes
Waterproof
IP65
Battery Chemistry
Li-ion
Battery Voltage
11.1 V
Charge time
3.5-4 hrs
Battery Capacity
4400 mAh

Description

Sunlight 2000 Lm Rechargeable Cordless Pro Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.