
Double-Color Card Stock, 70 lb Cover Weight, 8.5 x 11, Assorted Bright Colors, 80PK
Mfr # 98883
Zoro # G923334043
product price:Â $17.35
/pk 80, $0.22/eaKey Features
Grade
189 gsm
Recycled Content
0%
For Use With
Copiers, Electronic Cutting Machines, Inkjet Printers, Laser Printers
Paper Weight
70 lb
Finish
Smooth
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
98883
Zoro #
G923334043
UPC #
759598988831
Country of Origin
United States
Dimensions
Sheet Size
8.5 in x 11 in
Details
Grade
189 gsm
Recycled Content
0%
For Use With
Copiers, Electronic Cutting Machines, Inkjet Printers, Laser Printers
Paper Weight
70 lb
Finish
Smooth
Item
Card Stock
Total Number of Sheets
80
Description
Astrobrights Double-Color Card Stock doubles the color on each sheet-for twice the fun and creativity! This collection of five vibrant color combinations gives you different, coordinated, high-impact colors on both sides of the page. The hefty cover-weight card stock offers extraordinary results-it's durable enough for frequent handling and postage machines, yet smooth enough for inkjet and laser printers. Why settle for ordinary cover stock and printer paper? Instead, turn up the volume! Perfect for creating dynamic announcements, postcards, booklet covers, gift tags, scrapbooking, paper crafts and much more. Brighter colors. Brighter ideas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.