Zoro Homepage

Condensate Pump, 230V

  • Mfr # CP-22LP-230-P

  • Zoro # G816152730


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Tank Material
Plastic
Standards
UL Listed
Cord Length
6 ft
Application
Condensate Removal
Includes
90 Degrees Metal Electrical Conduit Fitting, Integrated Check Valve, LED Indicator Lights, Metal Hang Tabs, Motor Thermal Protection, Wires for Safety Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-22LP-230-P
Zoro #
G816152730
UPC #
0095247167364
Country of Origin
Viet Nam

Dimensions

Cord Length
6 ft
For Inlet Pipe Diameter
3/4 in
Overall Width
6 in
For Discharge Pipe Diameter
3/8 in
Overall Height
5 in
Overall Length
11.6 in
Manufacturer Warranty Length
3 yr

Description

Plenum Rated Low Profile Condensate Pump, Horsepower 1/16 hp, Includes 90 Degrees Metal Electrical Conduit Fitting, Integrated Check Valve, LED Indicator Lights, Metal Hang Tabs, Motor Thermal Protection, Wires for Safety Switch, Maximum Flow Rate @ 10 Feet of Head 1.6 gpm, Maximum Flow Rate @ 1 Foot of Head 2.2 gpm, Nameplate Voltage 230V AC, Series CP, Tank Capacity 5/16 gal, Maximum Flow Rate @ 5 Feet of Head 2 gpm, Cord Length 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.