Zoro Homepage

Condensate Pump, 230V

  • Mfr # PROCP-22S-230

  • Zoro # G616152756


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Application
Condensate Removal
Standards
UL 507
Includes
Integrated Check Valve, Metal Hang Tabs, Motor Thermal Protection
Cord Length
6 ft
Tank Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROCP-22S-230
Zoro #
G616152756
UPC #
0095247173044
Country of Origin
Viet Nam

Dimensions

Cord Length
6 ft
Overall Width
6.5 in
For Discharge Pipe Diameter
3/8 in
Manufacturer Warranty Length
3 yr
For Inlet Pipe Diameter
3/4 in
Overall Height
7.5 in
Overall Length
12.25 in

Details

Application
Condensate Removal
Standards
UL 507
Item
Condensate Pump
Includes
Integrated Check Valve, Metal Hang Tabs, Motor Thermal Protection
Tank Material
Plastic
Pump Activation Type
Float Switch
Power Source
Corded Electric
Maximum Flow Rate @ 20 Feet of Head
0.9 gpm
Phase
Single
Media Temperature - Maximum
160 Degrees F
UL Rating
UL 778
Frequency
60 Hz
Maximum Flow Rate @ 1 Feet of Head
2.1 gpm
Tank Capacity
1/2 gal
Connectivity
Auxiliary Contacts
Number of Inlets
4
Installation
Floor Standing
Feet of Head - Maximum
22 ft
Inlet Standard
Open
Product Type
Condensate Removal Pump
Full Load Current
1.0A
Tank Opacity
Solid
Pump Technology
Centrifugal
Nameplate Voltage
230V AC
For HVAC System Duct
Ducted
Maximum Flow Rate @ 5 Feet of Head
2 gpm
Priming
Self-Priming
For Media Type
Clear Water
Includes Safety Switch
Safety Switch Included
Includes Tubing
No Tubing Included
Maximum Flow Rate @ 15 Feet of Head
1.4 gpm
Maximum Flow Rate @ 10 Feet of Head
1.8 gpm
Series
PRO
Electrical Connection Type
Plug-In
Horsepower
1/16 hp
Discharge Standard
Barbed

Description

Condensate Pump, Horsepower 1/16 hp, Includes Integrated Check Valve, Metal Hang Tabs, Motor Thermal Protection, Maximum Flow Rate @ 10 Feet of Head 1.8 gpm, Maximum Flow Rate @ 15 Feet of Head 1.4 gpm, Maximum Flow Rate @ 1 Foot of Head 2.1 gpm, Maximum Flow Rate @ 20 Feet of Head 0.9 gpm, Nameplate Voltage 230V AC, Series PRO, Tank Capacity 1/2 gal, Maximum Flow Rate @ 5 Feet of Head 2 gpm, Cord Length 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.