Zoro Homepage

Condensate Pump

  • Mfr # PROCP-16

  • Zoro # G216152767


product price: $54.15
/ea

Key Features

Tank Material
Plastic
Application
Condensate Removal
Cord Length
6 ft
Includes
Integrated Check Valve, Metal Hang Tabs, Motor Thermal Protection
Standards
UL 507
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROCP-16
Zoro #
G216152767
UPC #
095247173006
Country of Origin
Viet Nam

Dimensions

Cord Length
6 ft
Overall Height
7.5 in
For Inlet Pipe Diameter
3/4 in
For Discharge Pipe Diameter
3/8 in
Manufacturer Warranty Length
3 yr
Overall Length
12.25 in
Overall Width
6.5 in

Details

Tank Material
Plastic
Item
Condensate Pump
Application
Condensate Removal
Includes
Integrated Check Valve, Metal Hang Tabs, Motor Thermal Protection
Standards
UL 507
Maximum Flow Rate @ 5 Feet of Head
2 gpm
Pump Activation Type
Float Switch
Installation
Floor Standing
Maximum Flow Rate @ 10 Feet of Head
1.6 gpm
Series
PRO
Maximum Flow Rate @ 1 Feet of Head
2.2 gpm
Connectivity
Auxiliary Contacts
Full Load Current
1.9 A
Discharge Standard
Barbed
Priming
Self-Priming
For HVAC System Duct
Ducted
Frequency
60 Hz
Horsepower
1/16 hp
UL Rating
UL 778
Power Source
Corded Electric
Nameplate Voltage
115V AC
Includes Tubing
No Tubing Included
Feet of Head - Maximum
16 ft
Number of Inlets
4
For Media Type
Clear Water
Includes Safety Switch
Safety Switch Included
Media Temperature - Maximum
160 Degrees F
Tank Opacity
Solid
Product Type
Condensate Removal Pump
Pump Technology
Centrifugal
Phase
Single
Inlet Standard
Open
Electrical Connection Type
Plug-In
Tank Capacity
1/2 gal

Description

Condensate Pump, Horsepower 1/16 hp, Includes Integrated Check Valve, Metal Hang Tabs, Motor Thermal Protection, Maximum Flow Rate @ 10 Feet of Head 1.6 gpm, Maximum Flow Rate @ 1 Foot of Head 2.2 gpm, Nameplate Voltage 115V AC, Series PRO, Tank Capacity 1/2 gal, Maximum Flow Rate @ 5 Feet of Head 2 gpm, Cord Length 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.