Zoro Homepage

Condensate Pump w/ tubing

  • Mfr # ULTRACP-22T

  • Zoro # G016152752


product price: $91.35
/ea
Free Shipping & Returns

Key Features

Standards
UL 507
Includes
Integrated Check Valve, LED Indicator Lights, Metal Hang Tabs, Motor Thermal Protection, Variable Speed Motor, Wires for Safety Switch
Application
Condensate Removal
Tank Material
Plastic
Cord Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULTRACP-22T
Zoro #
G016152752
UPC #
0095247173075
Country of Origin
Viet Nam

Dimensions

Cord Length
6 ft
Manufacturer Warranty Length
3 yr
Overall Height
9 in
Overall Width
7.5 in
For Inlet Pipe Diameter
3/4 in
For Discharge Pipe Diameter
3/8 in
Overall Length
12.25 in

Details

Standards
UL 507
Item
Condensate Pump
Includes
Integrated Check Valve, LED Indicator Lights, Metal Hang Tabs, Motor Thermal Protection, Variable Speed Motor, Wires for Safety Switch
Application
Condensate Removal
Tank Material
Plastic
Horsepower
1/16 hp
Media Temperature - Maximum
160 Degrees F
Maximum Flow Rate @ 20 Feet of Head
0.8 gpm
Installation
Floor Standing
For HVAC System Duct
Ducted
Tank Capacity
1/2 gal
Frequency
60 Hz
Feet of Head - Maximum
22 ft
For Media Type
Clear Water
Maximum Flow Rate @ 1 Feet of Head
2.2 gpm
Product Type
Condensate Removal Pump
Pump Activation Type
Float Switch
Electrical Connection Type
Plug-In
Number of Inlets
4
Series
ULTRA
Maximum Flow Rate @ 15 Feet of Head
1.4 gpm
Maximum Flow Rate @ 10 Feet of Head
1.8 gpm
Priming
Self-Priming
Alerts Indicated
High Water
Inlet Standard
Open
Phase
Single
Includes Tubing
Tubing Included
Tank Opacity
Translucent
Power Source
Corded Electric
Full Load Current
1.9 A
Pump Technology
Centrifugal
UL Rating
UL 778
Alert Output
Visual
Connectivity
Auxiliary Contacts
Nameplate Voltage
115V AC
Maximum Flow Rate @ 5 Feet of Head
2 gpm
Includes Safety Switch
Safety Switch Included
Discharge Standard
Barbed

Description

Condensate Pump, Horsepower 1/16 hp, Includes Integrated Check Valve, LED Indicator Lights, Metal Hang Tabs, Motor Thermal Protection, Variable Speed Motor, Wires for Safety Switch, Maximum Flow Rate @ 10 Feet of Head 1.8 gpm, Maximum Flow Rate @ 15 Feet of Head 1.4 gpm, Maximum Flow Rate @ 1 Foot of Head 2.2 gpm, Maximum Flow Rate @ 20 Feet of Head 0.8 gpm, Nameplate Voltage 115V AC, Series ULTRA, Tank Capacity 1/2 gal, Maximum Flow Rate @ 5 Feet of Head 2 gpm, Cord Length 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.