Zoro Homepage

Furnace Pump

  • Mfr # FP-22

  • Zoro # G016152745


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 507
Application
Condensate Removal
Cord Length
6 ft
Tank Material
Plastic
Includes
Integrated Check Valve, LED Indicator Lights, Metal Hang Tabs, Motor Thermal Protection, Wires for Safety Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP-22
Zoro #
G016152745
UPC #
0095247156481
Country of Origin
Viet Nam

Dimensions

Cord Length
6 ft
Overall Length
12 in
For Inlet Pipe Diameter
3/4 in
Overall Width
6.5 in
For Discharge Pipe Diameter
3/8 in
Overall Height
7.75 in
Manufacturer Warranty Length
3 yr

Details

Standards
UL 507
Item
Furnace Pump
Application
Condensate Removal
Tank Material
Plastic
Includes
Integrated Check Valve, LED Indicator Lights, Metal Hang Tabs, Motor Thermal Protection, Wires for Safety Switch
Alerts Indicated
High Water
Nameplate Voltage
115V AC
Tank Capacity
1/2 gal
Alert Output
Visual
Maximum Flow Rate @ 1 Feet of Head
2.2 gpm
Horsepower
1/16 hp
Electrical Connection Type
Plug-In
Maximum Flow Rate @ 20 Feet of Head
0.9 gpm
Media Temperature - Maximum
190 Degrees F
Pump Activation Type
Float Switch
Discharge Standard
Barbed
Number of Inlets
4
Product Type
Condensate Removal Pump
For Media Type
Clear Water
Pump Technology
Centrifugal
Connectivity
Auxiliary Contacts
Maximum Flow Rate @ 10 Feet of Head
1.6 gpm
Priming
Self-Priming
Includes Safety Switch
Safety Switch Included
UL Rating
UL 778
For HVAC System Duct
Ducted
Feet of Head - Maximum
22 ft
Tank Opacity
Solid
Power Source
Corded Electric
Maximum Flow Rate @ 5 Feet of Head
2 gpm
Includes Tubing
No Tubing Included
Phase
Single
Full Load Current
1.9 A
Installation
Floor Standing
Frequency
60 Hz
Maximum Flow Rate @ 15 Feet of Head
1.4 gpm
Inlet Standard
Open

Description

Furnace Pump, Horsepower 1/16 hp, Includes Integrated Check Valve, LED Indicator Lights, Metal Hang Tabs, Motor Thermal Protection, Wires for Safety Switch, Maximum Flow Rate @ 10 Feet of Head 1.6 gpm, Maximum Flow Rate @ 15 Feet of Head 1.4 gpm, Maximum Flow Rate @ 1 Foot of Head 2.2 gpm, Maximum Flow Rate @ 20 Feet of Head 0.9 gpm, Nameplate Voltage 115V AC, Tank Capacity 1/2 gal, Maximum Flow Rate @ 5 Feet of Head 2 gpm, Cord Length 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.