Zoro Homepage

Plenum Rated Low Profile Condensate Pump

  • Mfr # CP-22LP-P

  • Zoro # G916152753


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Cord Length
6 ft
Application
Condensate Removal
Tank Material
Plastic
Includes
(3) Polyethylene Inlet Covers, 1/2 in. 90 Degrees Conduit Fitting, Metal Hang Tabs
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-22LP-P
Zoro #
G916152753
UPC #
0095247167357
Country of Origin
Viet Nam

Dimensions

Cord Length
6 ft
Overall Height
5 in
Manufacturer Warranty Length
3 yr
Overall Width
6.1 in
For Discharge Pipe Diameter
3/8 in
For Inlet Pipe Diameter
3/4 in
Overall Length
11.75 in

Details

Application
Condensate Removal
Item
Plenum Rated Low Profile Condensate Pump
Tank Material
Plastic
Includes
(3) Polyethylene Inlet Covers, 1/2 in. 90 Degrees Conduit Fitting, Metal Hang Tabs
Standards
UL Listed
Connectivity
Auxiliary Contacts
Series
CP
Inlet Standard
Open
Pump Technology
Centrifugal
Frequency
60 Hz
Phase
Single
Installation
Floor Standing
Maximum Flow Rate @ 1 Feet of Head
2.2 gpm
Nameplate Voltage
115V AC
Product Type
Low Profile Condensate Removal Pump
Full Load Current
1.9 A
Maximum Flow Rate @ 5 Feet of Head
2 gpm
For HVAC System Duct
Ducted
For Media Type
Clear Water
Tank Capacity
5/16 gal
Tank Opacity
Solid
Alerts Indicated
High Water
Includes Tubing
No Tubing Included
Feet of Head - Maximum
22 ft
Alert Output
Visual
Priming
Self-Priming
UL Rating
UL 2043, UL 778
Includes Safety Switch
Safety Switch Included
Discharge Standard
Barbed
Power Source
Corded Electric
Number of Inlets
4
Pump Activation Type
Float Switch
Media Temperature - Maximum
160 Degrees F
Maximum Flow Rate @ 10 Feet of Head
1.6 gpm
Horsepower
1/16 hp
Electrical Connection Type
Hardwired

Description

Plenum Rated Low Profile Condensate Pump, Horsepower 1/16 hp, Includes (3) Polyethylene Inlet Covers, 1/2 in. 90 Degrees Conduit Fitting, Metal Hang Tabs, Maximum Flow Rate @ 10 Feet of Head 1.6 gpm, Maximum Flow Rate @ 1 Foot of Head 2.2 gpm, Nameplate Voltage 115V AC, Series CP, Tank Capacity 5/16 gal, Maximum Flow Rate @ 5 Feet of Head 2 gpm, Cord Length 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.