Asus

8X USB2.0 DVD+/-RW Slim External Drive (Black), Retail


product price: $39.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Color Black
  • Width 5.3"
  • Height 0.5"
  • Depth 5.6"
See all product information

Product Information

Dimensions

Width 5.3"
Height 0.5"
Depth 5.6"

Details

Promotion Restriction Not eligible for promotion
Color Black
Product Type DVD-Writer

Description

SDRW-08U7M-U/BLK/G/AS 8X USB2.0 DVD+/-RW Slim External Drive (Black), Retail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.