Kensington

Mouse, Pro Fit M Size Nano, Ruby Red


product price: $31.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Connector Type USB 2.0
  • Color Ruby Red
  • Compatible With Chrome OS™ 44 and Later; Mac® OS X 10.9-10.11; Windows® 7, 8, 8.1, 10
  • Corded/Wireless Wireless
  • Laser/Optical Optical
See all product information

Product Information

Dimensions

Battery Size (2) AAA

Details

Item Mouse,Pro Fit M Size Nano,Ruby Red
Connector Type USB 2.0
Color Ruby Red
Compatible With Chrome OS™ 44 and Later; Mac® OS X 10.9-10.11; Windows® 7, 8, 8.1, 10
Corded/Wireless Wireless
Laser/Optical Optical
Number of Buttons 5
Number of Batteries (2) AAA
Includes (2) AAA Batteries
Product Type Mouse
Frequency 2.4 GHz
Maximum Wireless Range 30 ft
Left/Right Hand Use Right
Batteries Required Yes

Description

Mouse,Pro Fit M Size Nano,Ruby Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.