CHROMEBOOK ENTERPRISE FLIP CHROMEBOOK ENTERPRISE FLIP/GREY/14.0 WUXGA TOUCH
- Mfr # CX3401FBA-GE566T-S
- Zoro # G223564621
product price:Â
$
1,615.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Wattage
45 W
Processor Speed
1.30 GHz
Run Time
10 hr
Operating System
ChromeOS
Processor Core
Deca-core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CX3401FBA-GE566T-S
- Zoro #
- G223564621
- UPC #
- 197105193284
- Country of Origin
- China
- Maximum Wattage
- 45 W
- Processor Speed
- 1.30 GHz
- Run Time
- 10 hr
- Operating System
- ChromeOS
- Processor Core
- Deca-core
- Screen Resolution
- 1920 x 1200
- Number of Cells
- 3
- Processor Type
- Core i5
- Bluetooth
- Yes
- Wireless LAN
- Yes
- Color
- White
- Screen Mode
- WUXGA
- Item
- Chromebook
- Drive Type
- SSD
Dimensions
- Screen Size
- 14 in
Description
CHROMEBOOK ENTERPRISE FLIP ASUS CHROMEBOOK ENTERPRISE FLIP/GREY/14.0 WUXGA TOUCH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.