Shop ASUS
See all product information
Create Account
16" i7-14650HX 16G 1T Win11H
- Mfr # G615JHR-DS74
- Zoro # G823369749
product price:Â
$
3,374.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Processor Core
Hexadeca-core
Number of Cells
4
Processor Type
Core i7
Drive Type
SSD
Operating System
Windows 11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G615JHR-DS74
- Zoro #
- G823369749
- UPC #
- -
- Country of Origin
- Unknown
- Processor Core
- Hexadeca-core
- Number of Cells
- 4
- Processor Type
- Core i7
- Drive Type
- SSD
- Item
- Gaming Notebook
- Operating System
- Windows 11
- Wireless LAN
- Yes
- Processor Speed
- 2.20 GHz
- Application
- Gaming
- Bluetooth
- Yes
- Series
- G615
Dimensions
- Screen Size
- 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.