CHROMEBOOK MEDIATEK KOMPANIO 520 TOUCH WIDEVIEW 12.2 8 / 64 GB

  • Mfr # CZ1204CM2A-YZ84T

  • Zoro # G215289785


product price:  $455.99
/ea
Free Shipping & Returns

Key Features

Graphics Memory Technology
LPDDR4X
Number of USB 3.2 Gen 1 Type-A Ports
2
Wireless LAN Standard
IEEE 802.11ax
Depth
8.4"
Flash Memory Capacity
64 GB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CZ1204CM2A-YZ84T
Zoro #
G215289785
UPC #
197105564459
Country of Origin
China

Dimensions

Depth
8.4"
Width
11.7"
Screen Size
12.2"
Height
0.83"

Details

Graphics Memory Technology
LPDDR4X
Number of USB 3.2 Gen 1 Type-A Ports
2
Wireless LAN Standard
IEEE 802.11ax
Flash Memory Capacity
64 GB
Processor Type
Cortex A76
2nd Processor Speed
2 GHz
Drive Type
Flash
Power Plug Type
Type C
Combined Processor Core
Octa-core
Number of USB 3.2 Gen 1 Type-C Ports
1
Energy Star
Yes
Package Contents
Chromebook CZ1204CM2A-YZ84T Chromebook Lithium Polymer Battery AC Adapter
HDMI
Yes
Processor Speed
2 GHz
Graphics Controller Model
Mali G52 MC2 2EE
Maximum Power Supply Wattage
45 W
2nd Processor Type
Cortex A55
Operating System Platform
ChromeOS
AC Adapter Frequency
50 Hz, 60 Hz
Screen Mode
WUXGA
Processor Core
Dual-core (2 Core)
2nd Processor Core
Hexa-core (6 Core)
Operating System
ChromeOS
USB Power Delivery Support
Yes
On-board Memory
8 GB
Touchscreen
Yes
Total Installed System Memory
8 GB
Flash Memory Type
eMMC
Energy Efficiency Certification
ENERGY STAR 8.0
Chipset Model
Kompanio 520
Charger Included
Yes
Number of Cells
3-cell
Total Number of USB Ports
3
Bluetooth
Yes
Maximum Battery Run Time
18 Hours
Wireless LAN
Yes
Screen Resolution
1920 x 1200
Graphics Memory Accessibility
Shared
Rugged
Yes
On-board Memory Technology
LPDDR4X
Brightness
300 Nit
Item
Chromebook

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.