Shop ASUS
See all product information
Create Account
EXPERTBOOK EXPERTBOOK/GREY/14.0 FHD NON-TOUCH/I7-1355U/16GB/INTEL UMA/512GB
- Mfr # B1403CVA-XS74
- Zoro # G323563760
product price:Â
$
1,487.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drive Type
SSD
Processor Core
Deca-core
Operating System
Windows 11
Series
B1403
Number of Cells
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1403CVA-XS74
- Zoro #
- G323563760
- UPC #
- 197105796294
- Country of Origin
- China
- Drive Type
- SSD
- Processor Core
- Deca-core
- Operating System
- Windows 11
- Series
- B1403
- Number of Cells
- 3
- Item
- Notebook
- Wireless LAN
- Yes
- Screen Mode
- Full HD
- Processor Type
- Core i7
- Bluetooth
- Yes
- Maximum Wattage
- 65 W
- Processor Speed
- 1.70 GHz
- Screen Resolution
- 1920 x 1080
Dimensions
- Screen Size
- 14 in
Description
EXPERTBOOK ASUS EXPERTBOOK/GREY/14.0 FHD NON-TOUCH/I7-1355U/16GB/INTEL UMA/512GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.