SURFACE LAPTOP FOR BUSINESS 13.8IN 8TH ED INTEL CUX7/16/512 INTEGRATED
- Mfr # EP2-50123
- Zoro # G923960082
product price:Â
$
3,959.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Cells
6
Operating System
Windows 11 Pro
Screen Size
13.8 in
Drive Type
SSD
Processor Core
Hexadeca-core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP2-50123
- Zoro #
- G923960082
- UPC #
- -
- Country of Origin
- Viet Nam
- Number of Cells
- 6
- Operating System
- Windows 11 Pro
- Item
- Notebook
- Drive Type
- SSD
- Processor Core
- Hexadeca-core
- Wireless LAN
- Yes
- Processor Type
- Core Ultra X7
- Processor Speed
- 2 GHz
- Color
- Black
- Bluetooth
- Yes
- Screen Resolution
- 2304 x 1536
Dimensions
- Screen Size
- 13.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.