Battery, LithiumIon, 7,000mAh, 3.7V, TC83
- Mfr # BTRY-TC8X-70MA1-01
- Zoro # G116546918
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Compatible with Series
TC83
Product Type
Battery
Capacity
7,000 mAh
Battery Chemistry
Lithium Ion
Recharge Time
3 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTRY-TC8X-70MA1-01
- Zoro #
- G116546918
- UPC #
- -
- Country of Origin
- China
Details
- Compatible with Series
- TC83
- Product Type
- Battery
- Capacity
- 7,000 mAh
- Item
- Battery
- Battery Chemistry
- Lithium Ion
- Recharge Time
- 3 hr
- Material
- Li-Ion
- Voltage
- 3.7V
- Compatible Series
- TC83
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.