Shop ASUS
See all product information
Create Account
VIVOBOOK S/GRAY/16.0 WUXGA(WU) NON-TOUCH/CORE ULTRA 9 386H/32GB/INTEL UMA/1
- Mfr # S3607AA-DS99
- Zoro # G023960319
product price:Â
$
2,878.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drive Type
SSD
Bluetooth
Yes
Screen Resolution
1920 x 1200
Series
S3607
Screen Size
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3607AA-DS99
- Zoro #
- G023960319
- UPC #
- -
- Country of Origin
- Unknown
- Drive Type
- SSD
- Bluetooth
- Yes
- Screen Resolution
- 1920 x 1200
- Series
- S3607
- Item
- Notebook
- Run Time
- 25 hr
- Wireless LAN
- Yes
- Operating System
- Windows 11
- Number of Cells
- 4
- Processor Type
- Core Ultra 9
- Processor Core
- Hexadeca-core
- Screen Mode
- WUXGA
- Processor Speed
- 2.10 GHz
Dimensions
- Screen Size
- 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.