Shop ASUS
See all product information
Create Account
ZenScreen Stand MTS02D - 15.26" Height x 6.30" Width x 6.30" Depth - Titanium
- Mfr # MTS02D
- Zoro # G112448728
product price:Â
$
142.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
6.30"
Height
15.26"
Depth
6.30"
Height Adjustable
Yes
Features
Ergonomic, Tilt, Pivot, Comfortable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MTS02D
- Zoro #
- G112448728
- UPC #
- 195553825498
- Country of Origin
- China
Dimensions
- Width
- 6.30"
- Height
- 15.26"
- Depth
- 6.30"
- Height Adjustable
- Yes
Details
- Features
- Ergonomic, Tilt, Pivot, Comfortable
- Tilt Angle
- -10° to +20°
- Color
- Titanium
- Application
- Monitor
- Item
- Monitor Stand
- Product Line
- ZenScreen
- Product Color
- Gray
Description
ZenScreen Stand MTS02D