Shop AT-A-GLANCE

At-A-Glance Contemporary Planner

  • Mfr # 70-260X-45
  • Zoro # G6142276

product price: 
$
26.99
/ea

Key Features

Refills
No
Style
Appointment Books
Sheet Size
8-7/8 in x 11 in
Format
Monthly
Cover Material
Fiber Blend
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
70-260X-45
Zoro #
G6142276
UPC #
-
Country of Origin
Viet Nam
Refills
No
Style
Appointment Books
Format
Monthly
Cover Material
Fiber Blend
Paper Color
White
Cover Color
Black
Features
Contemporary Design, Perforated Memo Section, Unruled Blocks
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Item
Planner
Green Certification or Other Recognition
SFI
Refillable
Not Refillable
Recycled Content
30% Post-Consumer
Product Type
Planner
Color
Charcoal Gray
Binding Details
Twin-Wire
Edition Year
2023
Binding Type
Wire-O
Appointment Ruling
Open Scheduling
Separate Sections
Notes/Memos
Calendar Term
12-Month (Jan-Dec)
Page Format
One Month per Two-Page Spread
Dated/Undated
Dated
Calendar Reference Blocks
Past Month; Future Month
Date Format
One Month per Two-Page Spread
Includes Julian Dates
Julian Dates Included

Dimensions

Sheet Size
8-7/8 in x 11 in
Size (Bound-Side First)
11 x 9
Sheet Width
9 in
Sheet Height
11 in
Fits Chest Size
Contemporary Design, Perforated Memo Section, Unruled Blocks

Description

Large - Julian Dates - Monthly - 1 Year - January 2027 to December 2027 - 1 Month Double Page Layout - 9" x 11" Sheet Size - White Sheet - Wire Bound - Desktop - Charcoal Gray - Faux Leather - 9.5" Width - 1 Each

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.