At-A-Glance Contemporary Planner
- Mfr # 70-950X-45
- Zoro # G6142057
product price:Â
$
32.19
/ea
Key Features
Refills
No
Style
Appointment Books
Sheet Size
8-1/4 x 10-7/8 in
Format
One Week per Two-Page Spread; One Month per Two-Page Spread
Paper Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70-950X-45
- Zoro #
- G6142057
- UPC #
- -
- Country of Origin
- Viet Nam
- Refills
- No
- Style
- Appointment Books
- Format
- One Week per Two-Page Spread; One Month per Two-Page Spread
- Item
- Planner
- Paper Color
- White
- Green Environmental Attribute
- Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Cover Material
- Fiber Blend
- Features
- Contemporary Design, Premium Paper Resists Ink Bleed, Unruled Blocks
- Cover Color
- Black
- Product Type
- Planner
- Calendar Reference Blocks
- Past Month; Future Month
- Separate Sections
- Future Planning; (40) Notes/Memos Pages; Telephone/Address Directory
- Binding Details
- Twin-Wire
- Page Format
- One Week per Two-Page Spread; One Month per Two-Page Spread
- Edition Year
- 2023
- Calendar Term
- 12-Month (Jan-Dec)
- Binding Type
- Wire-O
- Dated/Undated
- Dated
- Appointment Ruling
- 30-min, 8 AM to 5:30 PM (Mon-Fri); Open Scheduling (Sat-Sun)
- Includes Julian Dates
- Julian Dates Included
- Date Format
- One Month per Two-Page Spread, One Week per Two-Page Spread
- Refillable
- Not Refillable
- Color
- Black
Dimensions
- Sheet Size
- 8-1/4 x 10-7/8 in
- Size (Bound-Side First)
- 11 x 8.25
- Sheet Width
- 8 1/4 in
- Sheet Height
- 11 in
- Fits Chest Size
- Contemporary Design, Premium Paper Resists Ink Bleed, Unruled Blocks
Description
Large - Julian Dates - Weekly, Monthly - 1 Year - January 2027 to December 2027 - 8:00 AM to 5:30 PM - Half-hourly - 1 Week, 1 Month Double Page Layout - 8 1/4" x 10 7/8" Sheet Size - White Sheet - Wire Bound - Charcoal Gray - Simulated Leather, Faux Leather - 11" Height - 1 Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.