Shop AT-A-GLANCE

At-A-Glance QuickNotes Appointment Book Planner

  • Mfr # AAG7695005
  • Zoro # G9002847

product price: 
$
39.59
/ea

Key Features

Refills
No
Style
Monthly
Sheet Size
8-1/4 x 10-7/8 in
Format
One Month Per Page, One Week Per Two-Page Spread
Features
8 AM to 8:45 PM 15 Minute Appointment Ruling, Yellow Highlighted Notes Section, Tabbed Monthly Overviews, Telephone/Address Section.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AAG7695005
Zoro #
G9002847
UPC #
-
Country of Origin
Viet Nam

Dimensions

Sheet Size
8-1/4 x 10-7/8 in
Size (Bound-Side First)
11 x 8.25
Sheet Height
11 in
Sheet Width
8 1/4 in
Fits Chest Size
8 AM to 8:45 PM 15 Minute Appointment Ruling, Yellow Highlighted Notes Section, Tabbed Monthly Overviews, Telephone/Address Section.

Details

Refills
No
Style
Monthly
Format
One Month Per Page, One Week Per Two-Page Spread
Features
8 AM to 8:45 PM 15 Minute Appointment Ruling, Yellow Highlighted Notes Section, Tabbed Monthly Overviews, Telephone/Address Section.
Cover Color
Black
Cover Material
Synthetic Leather
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Item
Planner
Paper Color
White
Recycled Content
30% Post-Consumer
Product Type
Planner
Appointment Ruling
15-min, 8 AM to 8:45 PM (Mon-Sun)
Dated/Undated
Dated
Page Format
One Week per Two-Page Spread; One Month per Page
Edition Year
2023
Sheet Color
White
Binding Details
Twin-Wire
Calendar Reference Blocks
Two Past Months; Six Future Months
Binding Type
Wire-O
Calendar Term
12-Month (Jan-Dec)
Color
Black
Includes Julian Dates
Julian Dates Included
Refillable
Not Refillable
Date Format
One Month per Page, One Week per Two-Page Spread
Wire Color
Black

Description

Large - Julian Dates - Weekly, Monthly - 12 Month - January 2027 to December 2027 - 8:00 AM to 8:45 PM - Quarter-hourly, 8:00 AM to 8:45 PM - Monday - Sunday - 1 Week, 1 Month Double Page Layout - 8 3/4" x 11" Sheet Size - White Sheet - Wire Bound - Simulated Leather - Black Cover - 1 Each

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.