Shop HOUSE OF DOOLITTLE
See all product information
Create Account
Academic Monthly Wall Calendar, 16 Months, Sep-Dec, 11 in x 8.5 in
- Mfr # 325
- Zoro # G824479034
product price:Â
$
11.59
/ea
Sold in multiples of 2 for
$23.18
Key Features
Width
12-1/2 in
Height
4 in
Format
One Page Per Month
Style
Wall Calendar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 325
- Zoro #
- G824479034
- UPC #
- 040983301657
- Country of Origin
- United States
- Format
- One Page Per Month
- Style
- Wall Calendar
Dimensions
- Width
- 12-1/2 in
- Height
- 4 in
Description
The House of Doolittle Academic Monthly Wall and Notebook Calendar (HOD325) is an adaptable 16-month scheduling tool that allows you to bridge multiple school years seamlessly. Spanning September through December of the following year, this dual-purpose calendar is crafted perfectly for versatile use, measuring 8.5 in x 11 in as a compact closed notebook and opening vertically to a generous 11 in x 17 in wall calendar. Each single-page monthly layout features 1 in x 1-1/4 in unruled daily blocks that keep your handwritten appointments, exam schedules, and lesson plans neatly organized. Shaded weekends allow the weekdays to visually pop, while Julian dates and days-remaining counters simplify long-range planning. The page directly above each calendar grid features a 20-month reference calendar overview and a ruled monthly future planning section to record upcoming tasks or goals. Designed to transition smoothly between a binder and a wall mount, it comes with standard three-hole punching alongside a strong spiral binding and an integrated wire hanger. Beyond its utility, this premium wall calendar supports domestic production and sustainability efforts; it is proudlyusing 100% post-consumer recycled paper and printed with eco-friendly soy-based inks. This balance of design, durability, and green manufacturing makes it an essential and thoughtful productivity tool for professionals wanting to support a greener planet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.