Shop HOUSE OF DOOLITTLE
See all product information
Create Account
Monthly Desk Pad Calendar, Black & White Doodle, 12 Months, Jan-Dec, 18.5 in x 13 in
- Mfr # 1876
- Zoro # G224479047
product price:Â
$
8.65
/ea
Sold in multiples of 2 for
$17.30
Key Features
Format
One Page Per Month
Sheet Size
18.5" x 13"
Width
19 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1876
- Zoro #
- G224479047
- UPC #
- 040983188708
- Country of Origin
- United States
- Item
- Desk Pad Calendar
- Format
- One Page Per Month
Dimensions
- Sheet Size
- 18.5" x 13"
- Width
- 19 in
- Height
- 1 in
Description
The House of Doolittle Black & White Doodle Monthly Desk Pad Calendar (HOD1876) perfectly blends daily office organization with a creative, stress-relieving outlet, making it a unique and highly engaging centerpiece for your workspace. Spanning a traditional 12-month calendar year from January to December, this compact-sized 18-1/2 in x 13 in desk pad updates your desktop with a unique, intricate black-and-white mosaic pattern bordering each page. Designed to spark creativity and promote focus during long phone calls, brainstorming sessions, or breaks, these detailed borders are completely open for personalization, allowing you to color them in with your own colored pencils, markers, or pens. Beneath the artistic, customizable layouts lies a practical, single-page monthly calendar grid optimized for easy scheduling. It features large 1 in x 1-7/8 in unruled daily blocks that provide an open canvas to sketch out project timelines, map out client meetings, or track daily goals without the restriction of lined grids. To maximize your long-range planning, each month comes equipped with essential tracking aids-including standard Sunday-through-Saturday formatting, Julian dates, a remaining days countdown, and major holidays-alongside a complete 12-month reference calendar at the bottom for quick timeline checks. Engineered to easily withstand the demands of heavy daily use, the sheets are gummed securely at the top for easy tear-off removal and anchored at the bottom by two black reinforced leatherette corners that keep the pages sitting perfectly flat, eliminate edge curling, and protect your desktop surface from scratches. Embodying House of Doolittle’s premier eco-conscious manufacturing standards, utilizes 100% post-consumer recycled paper, and is printed with natural, eco-friendly soy-based inks, allowing you to bring a touch of personalized style to your day while actively supporting a sustainable, green-friendly workspace.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.