Non-Dated Weekly/Monthly Planner, 7 in x 11 in, Fall Floral Cover
- Mfr # 2121-47
- Zoro # G024479001
product price:Â
$
13.49
/ea
Key Features
Style
Calendar Planner
Format
Non-Dated Monthly/Weekly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2121-47
- Zoro #
- G024479001
- UPC #
- 040983212175
- Country of Origin
- United States
- Style
- Calendar Planner
- Item
- Weekly/Monthly Planner Non-Dated
- Format
- Non-Dated Monthly/Weekly
Description
The House of Doolittle Non-Dated Weekly/Monthly Planner with Fall Floral cover design (HOD212147) seamlessly fuses a warm, autumnal botanical aesthetic with complete organizational freedom, making it a beautiful and comforting tool for managing your schedule. Featuring a highly flexible, open-dated format, this unique personal organizer lets you fill in your own dates, giving you the ultimate freedom to start, pause, and resume your planning at any point of the year without wasting a single page. The layout is comprehensively structured to maximize efficiency, providing expansive two-page monthly overviews for tracking big-picture deadlines and milestones, seamlessly paired with detailed two-page weekly spreads that offer ample lined space for daily to-do lists, priority tracking, and meticulous note-taking. Celebrating the rich, cozy colors of autumn, the planner features a cover printed on 14-millimeter, 100% recycled synthetic paper that is waterproof, tear proof, and built to withstand daily wear in backpacks or briefcases, adorned with an elegant arrangement of fall florals and rustic foliage that brings a warm, grounding creative energy to your daily routine. Designed to handle active, on-the-go lifestyles, it is bound with a durable twin-wire coil that allows the pages to open a full 360 degrees and lay completely flat for effortless writing. Embodying House of Doolittle’s premier eco-conscious manufacturing heritage, this fashionable non-dated planner, utilizes 100% post-consumer recycled paper, and is printed with natural, soy-based inks, offering the perfect canvas to express your unique style and master your workflow while maintaining a green, sustainable lifestyle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.